1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
DSS5207J/08UJ DRV SHAFT SS 1.500 3H
Drive Shaft - 1.5000 in Shaft Dia., Stainless Steel Material
MI ITEM #
04840179
MFR #
DSS5207J/08UJ DRV SHAFT SS 1.500 3H
Price
$4,710.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
FALK DSS5207J/08UJ DRV SHAFT SS 1.500 3H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
DSS5207J/08UJ DRV SHAFT SS 1.500 3H
Drive Shaft - 1.5000 in Shaft Dia., Stainless Steel Material
MI ITEM #
04840179
MFR #
DSS5207J/08UJ DRV SHAFT SS 1.500 3H
Mfr description
DSS5207J/08UJ DRV SHAFT STAINLESS 1.500
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,710
.97
/each
Add to Cart
Specifications
Dimensions
Manufacturer Reducer Size
DSS4207J, DSS4208UJ
Shaft
Diameter
1.5000 in
Weight
24.61 lbs
Details
Manufacturer Upc Number
782934174094
Material
Stainless Steel
Product Type
Speed Reducer Shafts
UPC_NO
782934174094
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items