Motion
DSS5207J/08UJ DRV SHAFT SS 3.437 3H

FALK
DSS5207J/08UJ DRV SHAFT SS 3.437 3H

Drive Shaft - 3.4375 in Shaft Dia., Stainless Steel Material
MI ITEM #04840180
MFR #DSS5207J/08UJ DRV SHAFT SS 3.437 3H
Price$6,603.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5207J/08UJ DRV SHAFT SS 3.437 3H

Drive Shaft - 3.4375 in Shaft Dia., Stainless Steel Material
MI ITEM #04840180
MFR #DSS5207J/08UJ DRV SHAFT SS 3.437 3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,603.88/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DSS4207J, DSS4208UJ
  • Shaft Diameter  
    3.4375 in
  • Weight
    26.41 lbs

Details

  • Manufacturer Upc Number
    782934174124
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934174124

Overview

Mfr description
DSS5207J/08UJ DRV SHAFT STAINLESS 3.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought