Specifications
Dimensions
- Guard Size Code25
- Maximum Shaft Size100 (With Key) mm, 124 (Without Key) mm
- Weight107.20 lbs
Details
- ColorYellow
- Coupling TypeMotor
- Manufacturer Product Page
- Product TypesCoupling Guard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)