Motion
MM2110FC 360-400T MTR MNT 12 O'CLOCK

FALK
MM2110FC 360-400T MTR MNT 12 O'CLOCK

0754894 Speed Reducer Complete Motor Mount - 2110F Reducer Size, 360T to 400T Frame
Mi Item #04840248
MFR #MM2110FC 360-400T MTR MNT 12 O'CLOCK
Price$6,443.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM2110FC 360-400T MTR MNT 12 O'CLOCK

0754894 Speed Reducer Complete Motor Mount - 2110F Reducer Size, 360T to 400T Frame
Mi Item #04840248
MFR #MM2110FC 360-400T MTR MNT 12 O'CLOCK

Mfr description
MM2110FC 360-400T MTR MNT 12 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,443.90/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2110F
  • NEMA Frame Sizes
    360T to 400T
  • Weight
    338.00 lbs

Details

  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934016394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)