Motion
MM2120FC 250-320T MTR MNT 12 O'CLOCK

FALK
MM2120FC 250-320T MTR MNT 12 O'CLOCK

Speed Reducer Complete Motor Mount - 2120F Reducer Size, 250T to 320T Frame, 20 in Overall Width
Mi Item #04840252
MFR #MM2120FC 250-320T MTR MNT 12 O'CLOCK
Price$5,847.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM2120FC 250-320T MTR MNT 12 O'CLOCK

Speed Reducer Complete Motor Mount - 2120F Reducer Size, 250T to 320T Frame, 20 in Overall Width
Mi Item #04840252
MFR #MM2120FC 250-320T MTR MNT 12 O'CLOCK

Mfr description
MM2120FC 250-320T MTR MNT 12 O'CLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,847.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2120F
  • Motor Base Overall Width
    20 in
  • Motor Base To Output Center
    18.22 to 21.82 in
  • NEMA Frame Sizes
    250T to 320T
  • Weight
    172.00 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side, Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934016431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)