Motion
1940786  OUTPUT SHAFT SE 10UB OSK10UB

FALK
1940786 OUTPUT SHAFT SE 10UB OSK10UB

1940786 Speed Reducer Shaft - Output Shaft, 3-5/8 in
MI ITEM #04840374
MFR #1940786 OUTPUT SHAFT SE 10UB OSK10UB
Price$861.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940786 OUTPUT SHAFT SE 10UB OSK10UB

1940786 Speed Reducer Shaft - Output Shaft, 3-5/8 in
MI ITEM #04840374
MFR #1940786 OUTPUT SHAFT SE 10UB OSK10UB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$861.28/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10U
  • Shaft Diameter  
    3-5/8 in
  • Shaft Projecting Length
    6.77 in
  • Weight
    144.18 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934171758
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Output Shaft
  • UPC_NO
    782934171758

Overview

Mfr description
OSK10UB OUTPUT SHAFT KIT SGL ENDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought