Specifications
Dimensions
- Manufacturer Reducer Size10U
- Weight149.04 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934171680
- Product TypeSpeed Reducer Shafts
- SeriesUltramite
- Shaft TypeOutput Shaft
- UPC_NO782934171680
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)