Specifications
Dimensions
- Manufacturer Reducer Size12U
- Weight168.00 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934171789
- Product TypeSpeed Reducer Shafts
- SeriesUltramite
- Shaft TypeOutput Shaft
- UPC_NO782934171789
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)