Motion
PCG1500A-YI

FALK
PCG1500A-YI

2926598 Speed Reducer Coupling Guard - For Pump Coupling, Guard Size: 15, Polyethylene
MI ITEM #04840380
MFR #PCG1500A-YI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
PCG1500A-YI

2926598 Speed Reducer Coupling Guard - For Pump Coupling, Guard Size: 15, Polyethylene
MI ITEM #04840380
MFR #PCG1500A-YI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCG1500A-YI GUARD, CPLG ORANGE

Specifications

  • Product Types
    Coupling Guard
  • Coupling Type
    Pump
  • Maximum Shaft Size
  • Material
    Polyethylene
  • Shaft Center Height Range No Riser
    114 to 521 mm
  • Guard Overall Dimensions
    469 x 235 x 228 mm
  • Guard Size Code
    15
  • Color
    Orange
  • Standards Met
    ISO 3864
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text