Specifications
Dimensions
- Manufacturer Reducer Size10U
- Weight106.20 lbs
Details
- Arm Component TypeTorque Arm
- Manufacturer Product Page
- Manufacturer Upc Number782934171772
- Product TypeSpeed Reducer Torque Arms
- UPC_NO782934171772
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)