Specifications
Dimensions
- Manufacturer Reducer Size12U
- Weight127.80 lbs
Details
- Arm Component TypeTorque Arm
- Manufacturer Product Page
- Manufacturer Upc Number782934171802
- Product TypeSpeed Reducer Torque Arms
- UPC_NO782934171802
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)