Motion
4769117

FALK
4769117

In-Line Helical Concentric Gear Box - Double Reduction, 4.361:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #04840553
MFR #4769117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4769117

In-Line Helical Concentric Gear Box - Double Reduction, 4.361:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #04840553
MFR #4769117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03UCBN2B4.5 A B ULTRAMITE 4.361:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    4.361:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    03
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    777.780 @ 3500 rpm input
  • Maximum Output Torque
    576 in-lbs @ 500 rpm
  • Housing Dimensions
    8.43 x 5.9 x 5.79 in
  • Max Input Horsepower
    6.570 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    5.79 in
  • Housing Length
    8.43 in
  • Housing Width
    5.9 in
  • UPC_NO
    782934333965
  • Weight
    36.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text