Specifications
Dimensions
- Housing Length8.43 in
- Input Size0.6250 in
- Manufacturer Reducer Size03
- Maximum Output RPM777.780 @ 3500 rpm input
- Maximum Output Torque576 in-lbs @ 500 rpm
- Ratio4.361:1
- Weight36.00 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Max Input Horsepower6.570 hp @ 3500 rpm
- MountingFlange Mount
- Reducer TypeInline Concentric
- ReductionDouble
- Standards MetAGMA, ISO
- UPC_NO782934333996
Overview
Mfr description
03UCFN2B4.5 A B ULTRAMITE 4.361:1