Specifications
Dimensions
- Housing Dimensions8.94 x 6.26 x 7.01 in
- Housing Height7.01 in
- Housing Length8.94 in
- Housing Width6.26 in
- Input Size0.6250 in
- Manufacturer Reducer Size04
- Maximum Output RPM777.780 @ 3500 rpm input
- Maximum Output Torque1330 in-lbs @ 500 rpm
- Ratio4.537:1
- Weight48.60 lbs
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Max Input Horsepower10.500 hp @ 3500 rpm
- MountingBase Mount
- Reducer TypeInline Concentric
- ReductionDouble
- Standards MetAGMA, ISO
- UPC_NO782934334047