Motion
1940904 OIL SEAL-LS-NITRILE 04UJ

FALK
1940904 OIL SEAL-LS-NITRILE 04UJ

1940904 Oil Seal - Series: Ultramite, 50 mm Shaft Dia., 80 mm OD
MI ITEM #04840758
MFR #1940904 OIL SEAL-LS-NITRILE 04UJ
Price$145.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940904 OIL SEAL-LS-NITRILE 04UJ

1940904 Oil Seal - Series: Ultramite, 50 mm Shaft Dia., 80 mm OD
MI ITEM #04840758
MFR #1940904 OIL SEAL-LS-NITRILE 04UJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.01/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Shaft Diameter
    50 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188626
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934188626

Overview

Mfr description
04UJ OIL SEAL, LS-NITRILE 50X80X6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought