Motion
05UWAJ3AB450A B ULTRAMITE

FALK
05UWAJ3AB450A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 457.7:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04840897
MFR #05UWAJ3AB450A B ULTRAMITE
List Price$7,007.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UWAJ3AB450A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 457.7:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04840897
MFR #05UWAJ3AB450A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,007.84/each for your price

Overview

Mfr description
05UWAJ3AB450A B ULTRAMITE 457.7:1

Specifications

  • Max Input Horsepower
    0.560 hp @ 3500 rpm
  • Ratio
    457.7:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow
  • Mounting
    Basic Drive
  • Output Direction
    Left
  • Reduction
    Triple
  • Manufacturer Reducer Size
    05
  • Maximum Output Torque
    3280 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1670 @ 180 RPM lbf
  • Standards Met
    AGMA, ISO
  • Compatible Base Kit
    1940558
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934194375
  • Series
    05UW
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text