Motion
4769132 06UCBN2B4.5N  ULTRAMITE (OB)

FALK
4769132 06UCBN2B4.5N ULTRAMITE (OB)

In-Line Helical Concentric Gear Box - Double Reduction, 4.392:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #04841154
MFR #4769132 06UCBN2B4.5N ULTRAMITE (OB)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4769132 06UCBN2B4.5N ULTRAMITE (OB)

In-Line Helical Concentric Gear Box - Double Reduction, 4.392:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #04841154
MFR #4769132 06UCBN2B4.5N ULTRAMITE (OB)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06UCBN2B4.5 N ULTRAMITE 4.392:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    4.392:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    06
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    777.780 @ 3500 rpm input
  • Maximum Output Torque
    2640 in-lbs @ 500 rpm
  • Housing Dimensions
    10.6 x 7.99 x 9.06 in
  • Max Input Horsepower
    20.000 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    9.06 in
  • Housing Length
    10.6 in
  • Housing Width
    7.99 in
  • UPC_NO
    782934334115
  • Weight
    84.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text