Motion
4769135

FALK
4769135

In-Line Helical Concentric Gear Box - Double Reduction, 4.392:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #04841157
MFR #4769135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4769135

In-Line Helical Concentric Gear Box - Double Reduction, 4.392:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #04841157
MFR #4769135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06UCFN2B4.5 N ULTRAMITE 4.392:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    4.392:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Double
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    06
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    777.780 @ 3500 rpm input
  • Maximum Output Torque
    2640 in-lbs @ 500 rpm
  • Max Input Horsepower
    20.000 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Length
    10.6 in
  • UPC_NO
    782934334146
  • Weight
    84.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text