Motion
06UWAJ2AB25.A D ULTRAMITE

FALK
06UWAJ2AB25.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 25.11:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04841203
MFR #06UWAJ2AB25.A D ULTRAMITE
Price$8,499.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UWAJ2AB25.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 25.11:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04841203
MFR #06UWAJ2AB25.A D ULTRAMITE

Mfr description
06UWAJ2AB25.A D ULTRAMITE 25.11:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,499.75/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06
  • Maximum Output Torque
    7480 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    210TC
  • Ratio
    25.11:1
  • Weight
    136.80 lbs

Details

  • Compatible Base Kit
    1940559
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    10.400 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    1730 @ 180 RPM lbf
  • Reduction
    Double
  • Series
    06UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934194764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)