Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4765642

Falk® 4765642, Right Angle Helical Worm Speed Reducer, 838.5:1 Ratio, C-Face Coupling Input, Hollow Shaft Output
MI ITEM #04841514
MFR #4765642

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07UWBJ3AB900A B ULTRAMITE ASSEMBLY 838.5

Specifications

  • Max Input Horsepower
    0.970 hp @ 3500 rpm
  • Ratio
    838.5:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow Shaft
  • Output Direction
    Left
  • Reduction
    Triple
  • Manufacturer Reducer Size
    07
  • Maximum Output Torque
    11100 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5030 @ 125 RPM lbf
  • Standards Met
    AGMA, ISO
  • Mounting Type
    Foot Mount
  • Weight
    372.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text