Motion
08UCFN2B4.5 A E

FALK
08UCFN2B4.5 A E

In-Line Helical Concentric Gear Box - Double Reduction, 4.599:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #04841586
MFR #08UCFN2B4.5 A E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UCFN2B4.5 A E

In-Line Helical Concentric Gear Box - Double Reduction, 4.599:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #04841586
MFR #08UCFN2B4.5 A E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    15.55 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    08
  • Maximum Output RPM
    777.780 @ 3500 rpm input
  • Maximum Output Torque
    5290 in-lbs @ 500 rpm
  • Ratio
    4.599:1
  • Weight
    224.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    65.400 hp @ 3500 rpm
  • Mounting
    Flange Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934334313

Overview

Mfr description
08UCFN2B4.5 A E ULTRAMITE 4.559:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought