Motion
08UWBJ2AB63.A C ULTRAMITE

FALK
08UWBJ2AB63.A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 63.56:1 Ratio, C-Face Coupling Input, Hollow Shaft Output
MI ITEM #04841694
MFR #08UWBJ2AB63.A C ULTRAMITE
List Price$15,782.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UWBJ2AB63.A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 63.56:1 Ratio, C-Face Coupling Input, Hollow Shaft Output
MI ITEM #04841694
MFR #08UWBJ2AB63.A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,782.11/each for your price

Overview

Mfr description
08UWBJ2AB63.A C ULTRAMITE 63.56:1

Specifications

  • Max Input Horsepower
    14.900 hp @ 3500 rpm
  • Ratio
    63.56:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow Shaft
  • Mounting
    Base Mounted
  • Output Direction
    Left
  • Reduction
    Double
  • Manufacturer Reducer Size
    08
  • Maximum Output Torque
    23200 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6470 @ 80 RPM lbf
  • Standards Met
    AGMA, ISO
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934198649
  • Series
    08UW
  • Weight
    335.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text