Motion
09UCBN4B10CA A ULTRAMITE

FALK
09UCBN4B10CA A ULTRAMITE

In-Line Helical Concentric Gear Box - Quadruple Reduction, 11966:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #04841849
MFR #09UCBN4B10CA A ULTRAMITE
Price$18,634.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UCBN4B10CA A ULTRAMITE

In-Line Helical Concentric Gear Box - Quadruple Reduction, 11966:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #04841849
MFR #09UCBN4B10CA A ULTRAMITE

Mfr description
09UCBN4B1000 A A ULTRAMITE 1040.13:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,634.40/each

Specifications

Dimensions

  • Housing Dimensions
    26.29 x 14.65 x 15.51 in
  • Housing Height
    15.51 in
  • Housing Length
    26.29 in
  • Housing Width
    14.65 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    3.500 @ 3500 rpm input
  • Maximum Output Torque
    25311 in-lbs @ 870 rpm
  • Ratio
    11966:1
  • Weight
    308.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    1.420 hp @ 3500 rpm
  • Mounting
    Base Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Quadruple
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934333019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)