Motion
09UCFN4B225A A ULTRAMITE

FALK
09UCFN4B225A A ULTRAMITE

In-Line Helical Concentric Gear Box - Quadruple Reduction, 231.1:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #04841879
MFR #09UCFN4B225A A ULTRAMITE
List Price$18,856.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UCFN4B225A A ULTRAMITE

In-Line Helical Concentric Gear Box - Quadruple Reduction, 231.1:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #04841879
MFR #09UCFN4B225A A ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,856.20/each for your price

Overview

Mfr description
09UCFN4B225 A A ULTRAMITE 231.06:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    231.1:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Quadruple
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    09
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    15.560 @ 3500 rpm input
  • Maximum Output Torque
    23364 in-lbs @ 870 rpm
  • Max Input Horsepower
    5.910 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Length
    26.47 in
  • UPC_NO
    782934333057
  • Weight
    308.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text