Motion
09UWBJ2AB56.A E ULTRAMITE

FALK
09UWBJ2AB56.A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 57.66:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04842003
MFR #09UWBJ2AB56.A E ULTRAMITE
Price$29,563.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UWBJ2AB56.A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 57.66:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04842003
MFR #09UWBJ2AB56.A E ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,563.28/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09
  • Maximum Output Torque
    54700 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    250TC
  • Ratio
    57.66:1
  • Weight
    520.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    29.100 hp @ 3500 rpm
  • Mounting
    Base Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    7790 @ 32 RPM lbf
  • Reduction
    Double
  • Series
    09UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934199929

Overview

Mfr description
09UWBJ2AB56.A E ULTRAMITE 57.66:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought