Motion
09UWBJ2AB63.N  ULTRAMITE

FALK
09UWBJ2AB63.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 65.74:1 Ratio, C-Face Coupling Input, 1-3/8 in Input, Hollow Output
Mi Item #04842010
MFR #09UWBJ2AB63.N ULTRAMITE
Price$27,519.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UWBJ2AB63.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 65.74:1 Ratio, C-Face Coupling Input, 1-3/8 in Input, Hollow Output
Mi Item #04842010
MFR #09UWBJ2AB63.N ULTRAMITE

Mfr description
09UWBJ2AB63.N ULTRAMITE 65.74:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,519.09/each

Specifications

Dimensions

  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    09
  • Maximum Output Torque
    54700 in-lbs @ 250 rpm
  • Ratio
    65.74:1
  • Weight
    520.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    26.900 hp @ 3500 rpm
  • Mounting
    Base Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    7790 @ 32 RPM lbf
  • Reduction
    Double
  • Series
    09UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934199998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)