Motion
09UWBJ2AB71.A D ULTRAMITE

FALK
09UWBJ2AB71.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 69.91:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04842012
MFR #09UWBJ2AB71.A D ULTRAMITE
List Price$26,650.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UWBJ2AB71.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 69.91:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #04842012
MFR #09UWBJ2AB71.A D ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,650.80/each for your price

Overview

Mfr description
09UWBJ2AB71.A D ULTRAMITE 69.91:1

Specifications

  • Max Input Horsepower
    26.900 hp @ 3500 rpm
  • Ratio
    69.91:1
  • NEMA / IEC Frame Size
    210TC
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow
  • Mounting
    Base Mounted
  • Output Direction
    Left
  • Reduction
    Double
  • Manufacturer Reducer Size
    09
  • Maximum Output Torque
    43600 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7790 @ 32 RPM lbf
  • Standards Met
    AGMA, ISO
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934200014
  • Series
    09UW
  • Weight
    520.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text