Motion
1010G FLEX HUB W/SETSCREW .7500 NON-STK

FALK
1010G FLEX HUB W/SETSCREW .7500 NON-STK

Gear Coupling Hub - Cplg Size: 1010, Bore Type: Bore with Set Screw
MI ITEM #04842038
MFR #1010G FLEX HUB W/SETSCREW .7500 NON-STK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FLEX HUB W/SETSCREW .7500 NON-STK

Gear Coupling Hub - Cplg Size: 1010, Bore Type: Bore with Set Screw
MI ITEM #04842038
MFR #1010G FLEX HUB W/SETSCREW .7500 NON-STK

Mfr description
1010G FLEX HUB W/SETSCREW .7500 NON-STK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in, 19.05 mm
  • Bore Diameter
    0.7500 in
  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Weight
    1.55 lbs

Details

  • Bore Type
    Bore with Set Screw
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flexible Style
  • Coupling Type
    Gear Coupling
  • Design Features
    With Set Screw
  • Harmonization Code
    8483908010
  • Hub Style
    Set Screw Hub
  • Manufacturer Catalog Number
    10011643
  • Product Type
    Gear Coupling Hubs
  • Series
    1010G
  • Shaft Attachment
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)