Motion
1010G FLEX HUB W/SETSCREW 1.0000 NON-STK

FALK
1010G FLEX HUB W/SETSCREW 1.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1010, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #04842040
MFR #1010G FLEX HUB W/SETSCREW 1.0000 NON-STK
Price$567.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FLEX HUB W/SETSCREW 1.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1010, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #04842040
MFR #1010G FLEX HUB W/SETSCREW 1.0000 NON-STK

Mfr description
1010G FLEX HUB W/SETSCREW 1.0000 NON-STK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.22/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.40 mm
  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    3-1/2 in
  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Hub Diameter
    2.7 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.69 in
  • Sleeve Outside Diameter
    4.56 in
  • Weight
    3.25 lbs

Details

  • Bolt Type
    Set Screw
  • Bore Type
    Finished w/ Keyway
  • Compatible Part Number
    1010
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flexible Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub, With Set Screw
  • Flex Type
    Full Flex
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Set Screw Hub
  • Includes
    Set Screw
  • Manufacturer Catalog Number
    0788522
  • Max Rpm
    8000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Set Screw
  • Torque Capacity
    10080 in
  • UPC_NO
    782934151125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)