Motion
1010G RIGID HUB EXP BLT 1.0000 (.9990)

FALK
1010G RIGID HUB EXP BLT 1.0000 (.9990)

Gear Coupling Hub - Cplg Size: 1010, Rigid
Mi Item #04842043
MFR #1010G RIGID HUB EXP BLT 1.0000 (.9990)
Price$686.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G RIGID HUB EXP BLT 1.0000 (.9990)

Gear Coupling Hub - Cplg Size: 1010, Rigid
Mi Item #04842043
MFR #1010G RIGID HUB EXP BLT 1.0000 (.9990)

Mfr description
1010G RIGID HUB EXP BLT 1.0000 (.9990) 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.95/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.40 mm
  • Bore Diameter
    1.0000 in
  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Weight
    2.50 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid
  • Coupling Type
    Rigid Hub
  • Flex Type
    Rigid
  • Harmonization Code
    8483908010
  • Hub Style
    Rigid
  • Manufacturer Catalog Number
    10011669
  • Product Type
    Gear Coupling Hubs
  • Series
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)