Motion
1010G RIGID HUB EXP BLT 1.5000 NON-STK

FALK
1010G RIGID HUB EXP BLT 1.5000 NON-STK

Gear Coupling Hub - Cplg Size: 1010, Rigid
Mi Item #04842044
MFR #1010G RIGID HUB EXP BLT 1.5000 NON-STK
Price$572.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G RIGID HUB EXP BLT 1.5000 NON-STK

Gear Coupling Hub - Cplg Size: 1010, Rigid
Mi Item #04842044
MFR #1010G RIGID HUB EXP BLT 1.5000 NON-STK

Mfr description
1010G RIGID HUB EXP BLT 1.5000 NON-STK 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.46/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in, 38.1 mm
  • Bore Diameter
    1.5000 in
  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Weight
    4.76 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid
  • Coupling Type
    Rigid Hub
  • Design Features
    Rigid Hub, Exposed Bolt
  • Flex Type
    Rigid
  • Harmonization Code
    8483908010
  • Hub Style
    Rigid
  • Manufacturer Catalog Number
    10011671
  • Product Type
    Gear Coupling Hubs
  • Series
    1010G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)