Motion
1010G/1GF RGD LNG EXP BLT RSB

FALK
1010G/1GF RGD LNG EXP BLT RSB

Gear Coupling Hub - Cplg Size: 1010G, Bore Type: Rough Stock Bore, Rigid, Material: Steel
Mi Item #04842048
MFR #1010G/1GF RGD LNG EXP BLT RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G/1GF RGD LNG EXP BLT RSB

Gear Coupling Hub - Cplg Size: 1010G, Bore Type: Rough Stock Bore, Rigid, Material: Steel
Mi Item #04842048
MFR #1010G/1GF RGD LNG EXP BLT RSB

Mfr description
1010G/1GF HUB, RGD LNG EXP BLT RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Length
    4.0000 in, 101.60 mm
  • Coupling Size Code
    1010G
  • Hub Diameter
    4.5600 in, 115.82 mm
  • Length Through Bore
    4.0000 in, 101.60 mm
  • Maximum Bore
    2.3750 in, 60.33 mm
  • Maximum Bore Diameter
    2.3750 in, 60.33 mm
  • Min Bore Diameter
    0.5000 in, 12.70 mm
  • Outside Diameter
    3.3000 in
  • Overall Length
    4.0000 in
  • Weight
    11 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Stock Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid
  • Coupling Type
    Gear
  • Design Features
    Exposed Bolts, Rigid Hubs, Rough Stock Bore
  • Flex Type
    Rigid
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Rigid
  • Manufacturer Catalog Number
    1203692
  • Material
    Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    Hubs-Rigid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)