Overview
Mfr description
1010G20 CPLG 1.1240 X 1.748
Specifications
- Coupling Size Code1010
- Bore TypeFinished w/ Keyway
- Min Bore Diameter
- Bolt TypeExposed
- Flex TypeFull Flex
- Hub MaterialSteel
- SeriesG20
- Torque Capacity10080 in
- Max Rpm12000 rpm
- Length Through Bore
- Coupling Overall Length3.5000 in
- Sleeve Outside Diameter
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Sleeve TypeFlanged
- Hub Diameter2.7 in
- Horsepower @ 100 RPM16 hp
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.026 in
- Tooth ProfileCrowned
- Keyway Size1/4 x 1/8 in, 3/8 x 3/16 in
- IncludesSleeve
- Weight10.00 lbs
- Manufacturer Catalog NumberEV00065
- Product TypeComplete Gear Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data