Motion
1010G20 CPLG 1.3740 X 1.374

FALK
1010G20 CPLG 1.3740 X 1.374

Complete Gear Coupling - Cplg Size 1010, Finished w/ Keyway, Exposed Bolt, Full Flex, 4.5600 in OD, 3.5000 in Length
MI ITEM #04842138
MFR #1010G20 CPLG 1.3740 X 1.374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G20 CPLG 1.3740 X 1.374

Complete Gear Coupling - Cplg Size 1010, Finished w/ Keyway, Exposed Bolt, Full Flex, 4.5600 in OD, 3.5000 in Length
MI ITEM #04842138
MFR #1010G20 CPLG 1.3740 X 1.374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010G20 CPLG 1.3740 X 1.374

Specifications

  • Coupling Size Code
    1010
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Series
    G20
  • Torque Capacity
    10080 in
  • Max Rpm
    12000 rpm
  • Length Through Bore
  • Coupling Overall Length
    3.5000 in
  • Sleeve Outside Diameter
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Sleeve Type
    Flanged
  • Hub Diameter
    2.7 in
  • Horsepower @ 100 RPM
    16 hp
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.026 in
  • Tooth Profile
    Crowned
  • Keyway Size
    5/16 x 0.1563 in
  • Includes
    Sleeve
  • Weight
    10.00 lbs
  • Manufacturer Catalog Number
    EV00092
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text