Specifications
Dimensions
- Coupling Overall Length3.5000 in
- Coupling Size Code1010
- Hub Diameter2.7 in
- Keyway Size1/2 x 1/4 in, 3/8 x 3/16 in
- Length Through Bore1.6900 in
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.026 in
- Min Bore Diameter1.4990 in
- Sleeve Outside Diameter4.5600 in
- Weight10.00 lbs
Details
- Bolt TypeExposed
- Bore TypeFinished w/ Keyway
- Flex TypeFull Flex
- Horsepower @ 100 RPM16 hp
- Hub MaterialSteel
- IncludesSleeve
- Manufacturer Catalog NumberEV00104
- Max Rpm12000 rpm
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Product TypeComplete Gear Couplings
- SeriesG20
- Sleeve TypeFlanged
- Tooth ProfileCrowned
- Torque Capacity10080 in
Overview
Mfr description
1010G20 CPLG 1.4990 X 1.873