Motion
1010G32 SPACER CPLG RSB BE=3.500

FALK
1010G32 SPACER CPLG RSB BE=3.500

Complete Gear Coupling - Cplg Size 1010, Rough Stock, Exposed Bolt, 4.5600 in OD
Mi Item #04842187
MFR #1010G32 SPACER CPLG RSB BE=3.500
Price$2,741.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G32 SPACER CPLG RSB BE=3.500

Complete Gear Coupling - Cplg Size 1010, Rough Stock, Exposed Bolt, 4.5600 in OD
Mi Item #04842187
MFR #1010G32 SPACER CPLG RSB BE=3.500

Mfr description
1010G32 SPACER CPLG RSB BE=3.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,741.54/each

Specifications

Dimensions

  • Coupling Size Code
    1010
  • Distance Between Shafts
    3.2500 in
  • Hub Diameter
    2.7000 in
  • Maximum Bore Diameter  
    1.8750 in
  • Min Bore Diameter  
    0.5000 in
  • Sleeve Outside Diameter  
    4.5600 in
  • Weight
    27.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0775244
  • Manufacturer Product Page
  • Max Rpm
    7000 rpm
  • Product Type
    Complete Gear Couplings
  • Series
    G32
  • Sleeve Material
    Steel
  • UPC_NO
    782934028588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)