Motion
1010G32 SPACER CPLG RSB BE=5.000

FALK
1010G32 SPACER CPLG RSB BE=5.000

Grid Coupling Hub - 1010 Coupling Size Code
Mi Item #04842189
MFR #1010G32 SPACER CPLG RSB BE=5.000
Price$3,289.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G32 SPACER CPLG RSB BE=5.000

Grid Coupling Hub - 1010 Coupling Size Code
Mi Item #04842189
MFR #1010G32 SPACER CPLG RSB BE=5.000

Mfr description
1010G32 SPACER CPLG RSB BE=5.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,289.85/each

Specifications

Dimensions

  • Coupling Size Code
    1010
  • Outside Diameter
    12.0000 in
  • Overall Length
    7.8800 in
  • Weight
    15.00 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)