Motion
1010G51 COUPLING

FALK
1010G51 COUPLING

Complete Gear Coupling - Cplg Size 1010, Rough Stock, Shrouded Bolt, Flex-Rigid, 3.4100 in Length
Mi Item #04842190
MFR #1010G51 COUPLING
Price$986.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G51 COUPLING

Complete Gear Coupling - Cplg Size 1010, Rough Stock, Shrouded Bolt, Flex-Rigid, 3.4100 in Length
Mi Item #04842190
MFR #1010G51 COUPLING

Mfr description
1010G51 RIGID COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.05/each

Specifications

Dimensions

  • Coupling Overall Length
    3.4100 in
  • Coupling Size Code
    1010
  • Hub Diameter
    2.7 in
  • Maximum Bore Diameter  
    2.3750 in
  • Min Bore Diameter  
    0.5000 in
  • Weight
    18.90 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    16 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0775212
  • Max Rpm
    8000 rpm
  • Performance Features
    Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G51
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    10080 in
  • UPC_NO
    782934242458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)