Motion
1010G52 CPLG HRB X HRB

FALK
1010G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1010, Rough Stock, Exposed Bolt, Flex-Rigid, 4.5600 in OD, 3.4100 in Length
MI ITEM #04842206
MFR #1010G52 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1010, Rough Stock, Exposed Bolt, Flex-Rigid, 4.5600 in OD, 3.4100 in Length
MI ITEM #04842206
MFR #1010G52 CPLG HRB X HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1010G52 CPLG HRB X HRB

Specifications

  • Coupling Size Code
    1010
  • Bore Type
    Rough Stock
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Series
    G52
  • Torque Capacity
    10080 in
  • Max Rpm
    12000 rpm
  • Length Through Bore
  • Coupling Overall Length
    3.4100 in
  • Sleeve Outside Diameter
  • Performance Features
    Low Backlash, Lubrication Hole
  • Sleeve Type
    Flanged
  • Design Features
    Floating Shaft Coupling
  • Distance Between Shafts
    3.62 (Rigid Hub on Floating Shaft) in, 5-1/4 (Flex Hub on Floating Shaft) in
  • Hub Diameter
    2.7 in
  • Horsepower @ 100 RPM
    16 hp
  • Max Angular Misalignment
    0.75 °
  • Tooth Profile
    Crowned
  • Includes
    Sleeve
  • Weight
    10.00 lbs
  • Manufacturer Catalog Number
    EV00912
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text