Motion
1015G FLEX HUB 2.1875 NON-STK

FALK
1015G FLEX HUB 2.1875 NON-STK

Gear Coupling Hub - 1015, 2.186 in, Finished with Keyway, Full Flex
Mi Item #04842215
MFR #1015G FLEX HUB 2.1875 NON-STK
Price$424.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G FLEX HUB 2.1875 NON-STK

Gear Coupling Hub - 1015, 2.186 in, Finished with Keyway, Full Flex
Mi Item #04842215
MFR #1015G FLEX HUB 2.1875 NON-STK

Mfr description
1015G FLEX HUB 2.1875 NON-STK 1/2 X 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.73/each

Specifications

Dimensions

  • Bore Diameter
    2.186 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    1.94 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    5.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0788529
  • Max Rpm
    6500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934151194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)