Motion
1015G RIGID HUB EXP BLT 1.7500 NON-STK

FALK
1015G RIGID HUB EXP BLT 1.7500 NON-STK

Gear Coupling Hub - Cplg Size: 1015G, Rigid
Mi Item #04842217
MFR #1015G RIGID HUB EXP BLT 1.7500 NON-STK
Price$882.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G RIGID HUB EXP BLT 1.7500 NON-STK

Gear Coupling Hub - Cplg Size: 1015G, Rigid
Mi Item #04842217
MFR #1015G RIGID HUB EXP BLT 1.7500 NON-STK

Mfr description
1015G RIGID HUB EXP BLT 1.7500 NON-STK 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.34/each

Specifications

Dimensions

  • Bore - Side 1
    1.7500 in, 44.45 mm
  • Bore Diameter
    1.7500 in
  • Container Size
    1
  • Coupling Size Code
    1015G
  • Weight
    2.50 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Gray
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid
  • Coupling Type
    Rigid Gear
  • Design Features
    Rigid Hub, Exposed Bolt
  • Flex Type
    Rigid
  • Harmonization Code
    8483908010
  • Hub Style
    Rigid
  • Manufacturer Catalog Number
    10011672
  • Product Type
    Gear Coupling Hubs
  • Series
    1000G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)