Motion
1015G20 COUPLING RSB

FALK
1015G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1015, Rough Stock, Exposed Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
MI ITEM #04842222
MFR #1015G20 COUPLING RSB
Price$1,024.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1015, Rough Stock, Exposed Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
MI ITEM #04842222
MFR #1015G20 COUPLING RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,024.14/each

Specifications

Dimensions

  • Coupling Overall Length
    4.0000 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Length Through Bore  
    1.9400 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    6.0000 in
  • Weight
    21.46 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    33 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0774658
  • Max Rpm
    6500 rpm
  • Performance Features
    Limited End Floating Coupling, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    20790 in
  • UPC_NO
    782934242236

Overview

Mfr description
1015G20 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought