Motion
1015G20 CPLG 1.9985 X 1.998

FALK
1015G20 CPLG 1.9985 X 1.998

Complete Gear Coupling - Cplg Size 1015, Finished w/ Keyway, Exposed Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
Mi Item #04842322
MFR #1015G20 CPLG 1.9985 X 1.998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G20 CPLG 1.9985 X 1.998

Complete Gear Coupling - Cplg Size 1015, Finished w/ Keyway, Exposed Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
Mi Item #04842322
MFR #1015G20 CPLG 1.9985 X 1.998

Mfr description
1015G20 CPLG 1.9985 X 1.998
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    4.0000 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.9400 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.034 in
  • Min Bore Diameter  
    1.9985 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Weight
    10.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    33 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV00252
  • Max Rpm
    9750 rpm
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    20790 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)