Motion
1015G52 RIGID COUPLING RSB

FALK
1015G52 RIGID COUPLING RSB

Complete Gear Coupling - Cplg Size 1015, Rough Stock, Exposed Bolt, Flex-Rigid, 3.9200 in Length
MI ITEM #04842378
MFR #1015G52 RIGID COUPLING RSB
Price$1,240.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G52 RIGID COUPLING RSB

Complete Gear Coupling - Cplg Size 1015, Rough Stock, Exposed Bolt, Flex-Rigid, 3.9200 in Length
MI ITEM #04842378
MFR #1015G52 RIGID COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,240.32/each

Specifications

Dimensions

  • Coupling Overall Length
    3.9200 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Maximum Bore Diameter  
    2.9380 in
  • Min Bore Diameter  
    0.7500 in
  • Weight
    36.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    33 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0774659
  • Max Rpm
    6500 rpm
  • Performance Features
    Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G52
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    20790 in
  • UPC_NO
    782934242243

Overview

Mfr description
1015G52 RIGID COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought