Motion
1015GL CTR PLATE ASSY

FALK
1015GL CTR PLATE ASSY

Gear Coupling Component - Coupling Size: 1015, Series: GL20-4
MI ITEM #04842382
MFR #1015GL CTR PLATE ASSY
Price$1,046.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015GL CTR PLATE ASSY

Gear Coupling Component - Coupling Size: 1015, Series: GL20-4
MI ITEM #04842382
MFR #1015GL CTR PLATE ASSY

Mfr description
1015GL CTR PLATE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.21/each

Specifications

Dimensions

  • Coupling Size
    1015
  • Coupling Size Code
    1015
  • Weight
    2.21 lbs

Details

  • Component Type
    GL Series Center Plates
  • Coupling Component
    GL Series Center Plates
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0755016
  • Product Type
    Gear Coupling Components
  • Series
    GL20-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)