Motion
1015GV SLEEVE SHR BLT

FALK
1015GV SLEEVE SHR BLT

Lifelign Flanged Coupling Sleeve - GV, 1015GV, Shrouded, 6.0000 in OD, Steel
Mi Item #04842384
MFR #1015GV SLEEVE SHR BLT
Price$379.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015GV SLEEVE SHR BLT

Lifelign Flanged Coupling Sleeve - GV, 1015GV, Shrouded, 6.0000 in OD, Steel
Mi Item #04842384
MFR #1015GV SLEEVE SHR BLT

Mfr description
1015GV SLEEVE SHR BLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.71/each

Specifications

Dimensions

  • Coupling Size Code
    1015GV
  • Sleeve Outside Diameter  
    6.0000 in
  • Weight
    6.30 lbs

Details

  • Bolt Type
    Shrouded
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Type
    Gear Coupling
  • Design Features
    Shrouded Bolts
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0729028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934012037
  • Product Type
    Gear Coupling Sleeves
  • Series
    GV
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    20790 in
  • UPC_NO
    782934012037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)