Motion
1020G RIGID HUB EXP BLT 3.0000 NON-STK

FALK
1020G RIGID HUB EXP BLT 3.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1020, Rigid
Mi Item #04842386
MFR #1020G RIGID HUB EXP BLT 3.0000 NON-STK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G RIGID HUB EXP BLT 3.0000 NON-STK

Gear Coupling Hub - Cplg Size: 1020, Rigid
Mi Item #04842386
MFR #1020G RIGID HUB EXP BLT 3.0000 NON-STK

Mfr description
1020G RIGID HUB EXP BLT 3.0000 NON-STK 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    3.0000 in, 76.20 mm
  • Bore Diameter
    3.0000 in
  • Coupling Size
    1020
  • Coupling Size Code
    1020
  • Weight
    8.47 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Rigid
  • Coupling Type
    Rigid Gear
  • Flex Type
    Rigid
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    10011676
  • Product Type
    Gear Coupling Hubs
  • Series
    1020G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)