Specifications
Dimensions
- Coupling Overall Length5.0000 in
- Coupling Size Code1020
- Hub Diameter4.14 in
- Keyway Size1/2 x 1/4 in, 3/8 x 3/16 in
- Length Through Bore2.4400 in
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.04 in
- Min Bore Diameter1.6235 in
- Sleeve Outside Diameter7.0000 in
- Weight20.00 lbs
Details
- Bolt TypeExposed
- Bore TypeFinished w/ Keyway
- Flex TypeFull Flex
- Horsepower @ 100 RPM60 hp
- Hub MaterialSteel
- IncludesSleeve
- Manufacturer Catalog NumberEV00352
- Max Rpm8400 rpm
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Product TypeComplete Gear Couplings
- SeriesG20
- Sleeve TypeFlanged
- Tooth ProfileCrowned
- Torque Capacity37800 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)