Specifications
Dimensions
- Coupling Size Code1020
- Weight81.00 lbs
Details
- Bore TypeRough Stock
- Compatible Part Number1020G32
- Compatible Sleeve TypeFlanged
- Manufacturer Catalog Number0775252
- Product TypeComplete Gear Couplings
- Product TypesSpacer
- SeriesG32
- UPC_NO782934028656
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)