Motion
1020G32 SPACER CPLG RSB BE=7.000

FALK
1020G32 SPACER CPLG RSB BE=7.000

Grid Coupling Hub - 1020 Coupling Size Code
Mi Item #04842546
MFR #1020G32 SPACER CPLG RSB BE=7.000
Price$5,862.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G32 SPACER CPLG RSB BE=7.000

Grid Coupling Hub - 1020 Coupling Size Code
Mi Item #04842546
MFR #1020G32 SPACER CPLG RSB BE=7.000

Mfr description
1020G32 SPACER CPLG RSB BE=7.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,862.80/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Outside Diameter
    7.0000 in
  • Overall Length
    9.3800 in
  • Weight
    45.00 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)